Shop All Spray Applicator Guns & Accessories
This Product is Discontinued
Touch 'N Seal
Spray Applicator Tip, White, 4 in (Discontinued)
Mfr # 7565090691
Zoro # G4571572
This Product is Discontinued
Key Features
- For Use With 444A85
- Size 4 in
- Type Manual
- Dispenses Instant Adhesives
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565090691
- Zoro # G4571572
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 4 in |
Details
Item | Spray Applicator Tip |
For Use With | 444A85 |
Type | Manual |
Dispenses | Instant Adhesives |
Color | White |
Characteristics | Extra Nozzles for Replacement |
Application | For Instant Adhesive Dispensing |
Includes | (30) System 15 Nozzles |
Applicator Product Type | Spray Applicator Tips |
Product Type | System 15 Nozzle |
Description
Spray Applicator Tip, Color White, Dispenses Instant Adhesives, For Use With 444A85, Includes (30) System 15 Nozzles, Product Type System 15 Nozzle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.