Shop All Spray Applicator Guns & Accessories
Touch 'N Seal
Spray Applicator Tip, Black, 4 in
Mfr # 7565029968
Zoro # G5078810
product price: $42.85
/pk 25, $1.71/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- For Use With 444C14, 444A81
- Type Manual
- Dispenses Instant Adhesives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565029968
- Zoro # G5078810
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 4 in |
Details
Item | Spray Applicator Tip |
For Use With | 444C14, 444A81 |
Type | Manual |
Dispenses | Instant Adhesives |
Color | Black |
Application | For Instant Adhesive Dispensing |
Includes | (25) Slow Rise Nozzles |
Characteristics | Precision Placement for Slow Riser Formula |
Features | Precision Placement for Slow Riser Formula |
Applicator Product Type | Spray Applicator Tips |
Product Type | Slow Rise Nozzle |
Description
Spray Applicator Tip, Color Black, Dispenses Instant Adhesives, Features Precision Placement for Slow Riser Formula, For Use With 444C14, 444A81, Includes (25) Slow Rise Nozzles, Product Type Slow Rise Nozzle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 10 ml Bottle Old # 24221 (LOC135354)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- TERMIDOR Foam (20oz) (59012846)
- TOOL TIME CAULKING C Tool Time Red Industrial Vinyl Reusable Caulking Caps (CC001)
- Touch 'N Seal Spray Applicator Guns & Accessories