Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 23 lb, Beige
Mfr # 7565017170
Zoro # G4017260
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spot Repairs on Roof
- Size 23 lb
- Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
- Container Size 23 lb
- Container Type Two Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565017170
- Zoro # G4017260
- UPC # 075650171707
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 23 lb |
Container Size | 23 lb |
Description
Roof Tile Adhesive, Adhesive Color Gray, Chemical Base Polyurethane, Container Size 23 lb, Container Type Aerosol Can; Cylinder, Working Time 2 hr, Standards FL 22609-R1, FL14506-R3, Materials Bonded Concrete, Metal, Polystyrene, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 240 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.7 oz, Tube (135442)
- GE Advanced Gray Silicone 2 Metal Gutter Caulk Sealant 10.1 oz (2816710)
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- OATEY Gray Cement For PVC 8 oz (30884V)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- HANDIFOAM 24 oz. Fireblock Handi-Foam Sealant Gun Foam (P30181)
- Touch 'N Seal Spray Foam Sealant