Touch 'N Seal

Multipurpose/Construction Spray Foam Sealant, 23 lb, Cylinder, Beige, 1 Component (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Expanding and Sealing Surfaces
  • Color Beige
  • Size 23 lb
  • Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Size 23 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 23 lb
Container Size 23 lb

Description

Liner Bond Foam Adhesive, Adhesive Color Beige, Container Size 23 lb, Container Type Cylinder, Product Type Foam Adhesive, Working Time 30 min, Full Cure Time 24 hr, Interior/Exterior Interior/Exterior, Standards ASTM E84, Materials Bonded Metal, Polystyrene, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 240 Degrees F, Minimum Application Temperature 60 Degrees F, Minimum Performance Temperature -200 Degrees F

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.