Shop All Spray Foam Sealant
Touch 'N Seal
Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component
Mfr # 7565000150
Zoro # G3768589
product price: $4,278.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,278.99
Free 30-Day Returns
Key Features
- Application Dispensing Foam
- Color Black
- Sealant Application Multipurpose/Construction
- Number of Components 10
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000150
- Zoro # G3768589
- UPC # 075650001509
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 1 Ea |
Details
Application | Dispensing Foam |
Color | Black |
Sealant Application | Multipurpose/Construction |
Number of Components | 10 |
Indoor/Outdoor | Indoor, Outdoor |
Item | Foam Dispensing Machine |
For Use With | Polyurethane Foam Kits |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Includes | (2) Spray Foam Applicators, (4) Check Valves, (50) Disposable Spray Nozzles, 100 ft Chemical Delivery Hose, Cover, Heater Unit |
Product Type | Spray Dispensing Machine |
Applicator Product Type | Spray Applicator Machines |
Dispenses | Touch 'N Seal Foams |
Description
Spray Dispensing Machine, Color Black, Dispenses Touch 'N Seal Foams, For Use With Polyurethane Foam Kits, Includes (2) Spray Foam Applicators, (25) Conical Disposable Spray Nozzles, (25) Fan Disposable Spray Nozzles, (4) Check Valves, 100 ft Chemical Delivery Hose, Cover, Heater Unit, Product Type Spray Dispensing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- LUBRIMATIC Adhesive Gun, 16 oz., 4in Spout Tip (30-955)
- HARDMAN Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4003-BG10)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- GE Spray Foam Sealant, 12 oz, Pale Yellow (2744169)
- Touch 'N Seal Spray Foam Sealant