Shop All Spray Foam Sealant
Touch 'N Seal
Mine Foam Kit, Cylinder, Cream, 2 Component
Mfr # 7565000059
Zoro # G608061769
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 2
- Container Type Cylinder
- Color Cream
- Expansion Ratio 1:1
- Includes Applicator 11.5 ft hose, Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000059
- Zoro # G608061769
- UPC # 075650000595
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 29 lb |
Details
Item | Mine Foam Kit |
Number of Components | 2 |
Container Type | Cylinder |
Color | Cream |
Expansion Ratio | 1:1 |
Includes | Applicator 11.5 ft hose, Nozzles |
Standards | ASTM E-84, ASTM E-162 |
Coverage | 200 bd ft |
Product Type | Mine Foam Kit |
Cell Type | Closed Cell |
Working Time | 5 min |
Full Cure Time | 1 hr |
Minimum Application Temperature | 70 Degrees F |
For Use On Surface Material | Concrete, Metal, Wood |
Base Material | Polyurethane |
Application Method | Gun |
Sealant Properties | Low-Odor Formulation |
Environment | Indoor/Outdoor |
Maximum Application Temperature | 80 Degrees F |
Application | Mine Stoppings; Overcasts and Undercasts; Utility Chases |
Description
Mine Foam Kit, Insulation Value Not Applicable, Application Mine Stoppings; Overcasts and Undercasts; Utility Chases, Cell Type Closed Cell, Color Cream, Container Size 29 lb, Container Type Tank, Coverage 200 bd ft, Expansion Ratio 1:1, Foam Density Not Applicable, Full Cure Time 1 hr, Includes Applicator 11.5 ft hose, Nozzles, Maximum Performance Temperature Not Applicable, Minimum Performance Temperature Not Applicable, Sealant Properties Low-Odor Formulation, Working Time 5 min
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SuperStrengthMoldingTape, 03609, 1/2i, PK24 (03609)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TITEBOND Window & Door Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK (8532)
- Touch 'N Seal Spray Foam Sealant