Touch 'N Seal

Insulation Spray Foam Sealant, 10 lb, Cylinder, Beige, 1 Component (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Gaps and Cracks
  • Color Beige
  • Size 10 lb
  • Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
  • Container Size 10 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 lb
Container Size 10 lb

Description

Insulating Spray Foam Sealant, Insulation Value R-4.9, Application Cracks, Gaps, Color Beige, Container Size 10 lb, Container Type Cylinder, Expansion Ratio 3:1, Full Cure Time 1 day, Includes Applicator, Hose, Working Time 15 min, Standards ASTM E814, ASTM E84, ICC-ES ESR-1926, UL 1715, Number of Components 1, Product Type Insulating Spray Foam Sealant, Specific Gravity 1.02

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.