Shop All Spray Foam Sealant
Touch 'N Seal
Insulating Spray Foam Sealant, Cream, 20lb
Mfr # 7565000362
Zoro # G110981876
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cracks, Gaps
- Container Size 20 lb
- Container Type Cylinder
- Environment Indoor
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000362
- Zoro # G110981876
- UPC # 075650003626
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 20 lb |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.1, Application Cracks, Gaps, Cell Type Closed Cell, Color Cream, Container Size 20 lb, Container Type Cylinder, Coverage 185 bd ft, Expansion Ratio 3:1, Foam Density 0.087 lb/cu ft, Full Cure Time 1 day, Includes 8 ft Hose Extra Nozzles, Applicator, Extra Tips and Washers, Gloves, Wrench, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature -20 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR MENDER High Strength Liquid Fabric & Leather Adhesive 6 Oz (TG-6)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357N)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MTFXL1)
- TOUCH 'N SEAL Spray Foam Sealant, 16 lb, Cream (7565000068)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- Touch 'N Seal Spray Foam Sealant