Shop All Spray Foam Sealant
Touch 'N Seal
Insulating Spray Foam Sealant, Cream, 11lb
Mfr # 7565000361
Zoro # G710981849
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cracks, Gaps
- Container Size 11 lb
- Container Type Cylinder
- Environment Indoor
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000361
- Zoro # G710981849
- UPC # 075650003619
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 11 lb |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.1, Application Cracks, Gaps, Cell Type Closed Cell, Color Cream, Container Size 11 lb, Container Type Cylinder, Coverage 97 bd ft, Expansion Ratio 3:1, Foam Density 0.087 lb/cu ft, Full Cure Time 1 day, Includes 8 ft Hose Extra Nozzles, Applicator, Extra Tips and Washers, Gloves, Wrench, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature -20 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- TITEBOND Gallon White All-Purpose Glue (5036)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- TOUCH 'N SEAL Spray Foam Sealant, 16 lb, Cream (7565000068)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (909)
- Touch 'N Seal Spray Foam Sealant