Shop All Spray Applicator Guns & Accessories
Touch 'N Seal
Hose, Black, 30 ft
Mfr # 7565000045
Zoro # G3929309
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 ft
- Color Black
- Indoor/Outdoor Indoor, Outdoor
- Application Temp. Range 60 Degrees to 100 Degrees F
- Includes (2) Hose to Hose Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000045
- Zoro # G3929309
- UPC # 075650000458
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 30 ft |
Details
Item | Hose |
Color | Black |
Indoor/Outdoor | Indoor, Outdoor |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Includes | (2) Hose to Hose Couplers |
Number of Components | 1 |
Application | Dispensing Foam |
Sealant Application | Multipurpose/Construction |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Description
Hose, Includes (2) Hose to Hose Couplers, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base (08641)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 250 mL Bottle (88449)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 12/Case (T934300012PK)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- RED HEAD Dispensing Tool, 18 in, 6 1/4 in, Epoxy (D300)
- FASTCAP Glue Dispenser, Yellow/White, 4 oz, Plastic (GB.BABEBOT)
- Touch 'N Seal Spray Applicator Guns & Accessories