Shop All Spray Applicator Guns & Accessories
Touch 'N Seal
Foam Valve, Multipurpose Application, Sliver
Mfr # 7565000050
Zoro # G3929360
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Indoor/Outdoor Indoor, Outdoor
- Application Dispensing Foam
- Number of Components 1
- Application Temp. Range 60 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000050
- Zoro # G3929360
- UPC # 075650000502
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Details
Item | Foam Valve |
Color | Silver |
Indoor/Outdoor | Indoor, Outdoor |
Application | Dispensing Foam |
Number of Components | 1 |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Sealant Application | Multipurpose/Construction |
Description
Foam Valve, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Tru Blu Pipesealnt 8Oz (31551)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- BIG HORN Biscuit Slot Glue Bottle (19042)
- 3M Cylinder Adhesive Hose, 6 ft, (25036)
- Touch 'N Seal Spray Applicator Guns & Accessories