Shop All Plumbing Parts
Touch 'N Seal
Foam Gun & Hose, Threaded
Mfr # 7565070241
Zoro # G304217842
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Touch 'n Seal Foam Kits
- Includes Applicator, 15 ft Hose
- Dispenses Touch N Seal Polyurethane Disposable Foam Kits
- Connection Type Threaded
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565070241
- Zoro # G304217842
- UPC # 075650702413
- Country of Origin United States
- Category Plumbing Parts
Details
Item | Foam Gun & Hose |
For Use With | Touch 'n Seal Foam Kits |
Includes | Applicator, 15 ft Hose |
Dispenses | Touch N Seal Polyurethane Disposable Foam Kits |
Connection Type | Threaded |
Color | Gray |
Product Type | Foam Gun |
Description
Foam Gun & Hose, Color Gray, Connection Type Threaded, Dispenses Touch N Seal Polyurethane Disposable Foam Kits, For Use With Touch 'n Seal Foam Kits, Includes Applicator, 15 ft Hose, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cutter, Max 13mm (TK-1)
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-000-130G)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-2HDPE)
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070242)
- RHEEM Fuse Block, 30A (SP8311E)
- SLOAN Spud Coupling Assembly, Fits Sloan, For Royal Flush Valves, 1-1/2 in, Brass (F5AT)
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- BOB Plunger Kit For Mfr. No. R1350/R1360 (KS200)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- Touch 'N Seal Plumbing Parts & Accessories