Shop All Manual Caulk Guns
This Product is Discontinued
Touch 'N Seal
Foam Applicator Kit, 30" Sz, Blue, Plastic (Discontinued)
Mfr # 7565090337
Zoro # G4017461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Spray Foam Accesory
- For Use With Foam Sealants
- Color Blue
- Construction Plastic
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565090337
- Zoro # G4017461
- UPC # 075650903353
- Country of Origin United States
- Category Manual Caulk Guns
Dimensions
Size | 30 in |
Details
Item | Foam Applicator Kit |
Type | Spray Foam Accesory |
For Use With | Foam Sealants |
Color | Blue |
Construction | Plastic |
Includes | Applicator, Hose, Nozzles |
Application | Dispensing Foam |
Sealant Application | Multipurpose/Construction |
Number of Components | 1 |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Indoor/Outdoor | Indoor, Outdoor |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Product Type | Foam Applicator Kit |
Color Family | Blue |
Description
Foam Applicator Kit, Product Type Foam Applicator Kit, For Use With Foam Sealants, Color Blue, Includes Applicator, Hose, Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.