Shop All Spray Applicator Guns & Accessories
Touch 'N Seal
Cover, Multipurpose Application, Black
Mfr # 7565000105
Zoro # G3929385
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Temp. Range 60 Degrees to 100 Degrees F
- Application Dispensing Foam
- Indoor/Outdoor Indoor, Outdoor
- Number of Components 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000105
- Zoro # G3929385
- UPC # 075650001059
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Details
Item | Cover |
Color | Black |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Application | Dispensing Foam |
Indoor/Outdoor | Indoor, Outdoor |
Number of Components | 1 |
Sealant Application | Multipurpose/Construction |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Description
Cover, Number of Components 1
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- 3M 3M 4905 VHB Tape 3" x 5yd, Clear, 20 mil (4905)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- HANDI-FOAM Spray Applicator Gun, Blue, 7 in (F61055)
- RED HEAD Dispensing Tool, 18 in, 6 1/4 in, Epoxy (D300)
- Touch 'N Seal Spray Applicator Guns & Accessories