Touch 'N Seal

Air Sealing Spray Foam Sealant Kit, 85.3 lb, Two Cylinders, Beige, 2 Component (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Multipurpose
  • Color Beige
  • Application Method Straw
  • Size 85.3 lb
  • Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 85.3 lb
Container Size 85 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5, Application Multipurpose, Color Cream, Container Size 85 lb, Container Type Cylinder, Coverage 600 bd ft, Expansion Ratio 8:1, Full Cure Time 1 hr, Includes Applicator, Hose, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 45 sec, For Use On Surface Material Concrete, Fiberboard, Gypsum, Masonry, Metal, Polystyrene, Wood

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.