Touch 'N Seal

Air Sealing Spray Foam Sealant Kit, 85.3 lb, Two Cylinders, Beige, 1 Component (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Fire Barrier
  • Color Beige
  • Size 85.3 lb
  • Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Size 85 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 85.3 lb
Container Size 85 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5, Application Fire Barrier, Color Beige, Container Size 85 lb, Container Type Cylinder, Expansion Ratio 8:1, Full Cure Time 1 hr, Working Time 45 sec, Standards ASTM C518, ASTM E84, ASTM G21, Number of Components 1, Product Type Insulating Spray Foam Sealant Kit, Specific Gravity 1.3

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.