Touch 'N Seal

Air Sealing Spray Foam Sealant Kit, 2.27 lb, Two Cylinders, Beige, 2 Component (Discontinued)


This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Multipurpose
  • Color Beige
  • Size 2.27 lb
  • Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Size 2 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2.27 lb
Container Size 2 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5, Application Multipurpose, Color Beige, Container Size 2 lb, Container Type Cylinder, Expansion Ratio 8:1, Full Cure Time 1 hr, Includes Pre-Connected Hoses, Wand Applicator, Working Time 45 sec, Standards ASTM C423, ASTM C518, ASTM E84, ASTM G21, Number of Components 2, Product Type Insulating Spray Foam Sealant Kit, Specific Gravity 1.23

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.