Shop All Bathroom Sinks
Toto
White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 15"
Mfr # LT308.4#01
Zoro # G5406186
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 29 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT308.4#01
- Zoro # G5406186
- UPC # 739268310513
- Country of Origin Thailand
- Category Bathroom Sinks
Dimensions
Overall Length | 29 1/8 in |
Overall Width | 22 7/8 in |
Overall Height | 10 5/8 in |
Bowl Size | 20 1/2 in x 20 7/8 in |
Bowl Depth | 18 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 13/16 in |
Bowl Width | 20 7/8 in |
Bowl Length | 20 1/2 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 13/16 in, Bowl Depth 18 in, Rectangular, Bowl Size 20 1/2 in x 20 7/8 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Vitreous China, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 10 5/8 in, Overall Length 29 1/8 in, Overall Width 22 7/8 in, Toto, LT308 Wheelchair Users Lavatory Series, Vitreous China
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- KINGSTON BRASS SD1978 American Classic Soap Dispenser, Brushed Nickel (SD1978)
- TOTO Bathroom Sink w/One Hole, 26" (LPT242G#01)
- TOTO Bthrm Sink, Dantesca, Undrmnt, 19x15", Beige (LT597G#12)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 16" (LT587#01)
- TOTO Toto® LT307-01 1-Hole Wall Mount Lavatory Sink, Cotton White (LT307-01)
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton (LT643#01)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307#01)
- ELKAY Sink, Bowl (D233194)
- Toto Bathroom Sinks