Shop All Bathroom Sinks
Toto
White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4"
Mfr # LT307.8#01
Zoro # G5405766
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT307.8#01
- Zoro # G5405766
- UPC # 739268067370
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 22 5/8 in |
Overall Width | 19 1/8 in |
Overall Height | 13 3/4 in |
Bowl Size | 22 5/8 in x 20 7/8 in |
Bowl Depth | 18 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 1/8 in |
Bowl Width | 20 7/8 in |
Side Splash Height | 3 1/4 in |
Bowl Length | 22 5/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 4 1/8 in, Bowl Depth 18 in, Rectangular, Bowl Size 22 5/8 in x 20 7/8 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Vitreous China, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 13 3/4 in, Overall Length 22 5/8 in, Overall Width 19 1/8 in, Toto, LT307 Series Commercial Wall Hung Lavatory Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- LEGEND VALVE 2" PEX X 2" SWT ADAPT (460-628NL)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEV3)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- TOTO Lvtry w/Sngloss, Undr Cntr, 20-1/2x12-3/8" (LT191G#01)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- TOTO Lavatory and Pedestal w/Sngl Hole, White (LPT241G#01)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- Toto Bathroom Sinks