Shop All Bathroom Sinks
Toto
White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4"
Mfr # LT307#01
Zoro # G5405784
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 22 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LT307#01
- Zoro # G5405784
- UPC # 739268067271
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 22 5/8 in |
Overall Width | 19 1/8 in |
Overall Height | 13 3/4 in |
Bowl Size | 22 5/8 in x 20 7/8 in |
Bowl Depth | 18 in |
Back Splash Height | 4 1/8 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Side Splash Height | 3 1/4 in |
Bowl Length | 22 5/8 in |
Bowl Width | 20 7/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 4 1/8 in, Bowl Depth 18 in, Rectangular, Bowl Size 22 5/8 in x 20 7/8 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Vitreous China, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 13 3/4 in, Overall Length 22 5/8 in, Overall Width 19 1/8 in, Toto, LT307 Series Commercial Wall Hung Lavatory Series, Side Splash Height 3 1/4 in, Vitreous China
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83650)
- SLOAN Flushometer B51A-BX Handle Repair Kit (3302003)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2 in Pipe Size (06382)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1W)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- TOTO Bthrm Sink, Dantesca, Undrmnt, 19x15", Beige (LT597G#12)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- AMERICAN BUILT PRO Sink lavatory 1875 in x 1875 in x 7 in Round Shape White Acrylic ABS (1800-2 P1)
- Toto Bathroom Sinks