Shop All Bathroom Sinks
Toto
White Bathroom Sink, Vitreous China, Undermount Bowl Size 16"
Mfr # LT587#01
Zoro # G5389282
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT587#01
- Zoro # G5389282
- UPC # 739268067226
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 21 1/4 in |
Overall Width | 17 1/4 in |
Overall Height | 7 1/2 in |
Bowl Size | 19 in x 15 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 19 in |
Bowl Width | 15 in |
Description
Bathroom Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 19 in x 15 in, White, Undermount, Drain Opening 1 1/4 in, Vitreous China, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 1/2 in, Overall Length 21 1/4 in, Overall Width 17 1/4 in, Toto, LT587 Series Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- MUELLER STEAM SPECIALTY 6" Cast Iron Wafer Double Disc Check Valve (6 71AHB3H)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822786)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- TOTO Toto® LT307-01 1-Hole Wall Mount Lavatory Sink, Cotton White (LT307-01)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- KOHLER Bryant Oval Drop-In Bathroom Sink With Single Faucet Hole (2699-1-7)
- Toto Bathroom Sinks