Shop All Urinals
Toto
Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung
Mfr # UT447EV#01
Zoro # G5405854
product price: $262.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series Toto Commercial
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 16-3/4 |
Depth (In.) | 29-7/8 |
Height (In.) | 19-1/8 |
Spud Connection Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Brand and Series | Toto Commercial |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0.5 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Type | Washout |
Cartridges Required | No |
Color/Finish | White |
Green Certification or Other Recognition | WaterSense Approved |
Item | Washout Urinal |
Includes | Mounting Set |
Mounting Style | Wall Hung |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material of Construction | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1, California AB715, California Green Building Code, IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC |
Connection (In.) | 3/4 |
Flushing Method | Washout |
Color | White |
Description
Washout Urinal
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001150)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- TOTO Solenoid Diaphragm Assy Unit From Tn789 (TH559EDV464)
- TOTO TOTO® UT447E-01 Commercial Washout Urinal W/Top Spud, Cotton White (UT447E-01)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104EV#01)
- TOTO TOTO® UT104E-01 Commercial Washout Urinal W/Top Spud, Cotton White (UT104E-01)
- SLOAN TopSpud Univ Urinal (SU1009A)
- Toto Urinals