Shop All Urinals
This Product is Discontinued
Toto
Washout Urinal, ADA Compliant, 0.125 gpf Wall Hung, Spud Location: Top (Discontinued)
Mfr # UT105U#01
Zoro # G6087602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Brand and Series Toto Commercial
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth (In.) | 24 |
Width (In.) | 13-3/4 |
Height (In.) | 17 |
Spud Connection Size | 3/4 in |
Details
Brand and Series | Toto Commercial |
Urinal Mounting Style | Wall |
Spud Location | Top |
Gallons per Flush | 0.125 |
ADA Compliance | Yes |
Connection (In.) | 3/4 |
Green Certification or Other Recognition | WaterSense Approved |
Mounting Style | Wall Hung |
Type | Washout |
Material of Construction | Vitreous China |
Item | Washout Urinal |
Color/Finish | White |
Cartridges Required | No |
Standards | ASME A112.19.2/CSA B45.1, California AB715, California Green Building Code, IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC |
Includes | Mounting Set |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Flushing Method | Washout |
Color | White |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.