Shop All Toilet Seats
Toto
WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White
Mfr # SW3024#01
Zoro # G910152858
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SW3024#01
- Zoro # G910152858
- UPC # 739268417595
- Country of Origin Malaysia
- Category Toilet Seats
Description
The TOTO WASHLET KC2 Elongated Electronic Bidet Toilet Seat delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The KC2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. Controls are right within reach on a conveniently attached arm control panel. The self-cleaning wand offers peace of mind as it cleanses itself both inside and out, before and after every use. The KC2 also features a heated SoftClose seat with three temperature settings. Both water temperature and water pressure are adjustable with three temperature settings and five pressure settings. The WASHLET also features a warm air dryer adding the perfect finishing touch with its three adjustable temperature settings. With WASHLET, leave feeling clean and refreshed at the touch of a button. Whether you're looking to enjoy an additional pampered touch or looking for more independence and accessibility in your regular bathroom routine, WASHLET provides next-level performance to satisfy all your needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-48H)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- ZORO SELECT Union, 1-1/2", 150,316, Thrd Heavy (4381037670)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (25210)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene (SS124#12)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- Toto Toilet Seats