Shop All Toilet Seats
Toto
WASHLET G450 Integrated Toilet Top Unit Cotton White
Mfr # SN922M#01
Zoro # G310152908
Free Shipping & Returns
$1,629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SN922M#01
- Zoro # G310152908
- UPC # 739268391871
- Country of Origin Malaysia
- Category Toilet Seats
Description
TOTO WASHLET G450 Integrated Toilet Top Unit. Requires CT922CUMFG bottom unit. Enjoy the ease and comfort of drying with the temperature adjustable warm-air dryer. The automatic air deodorizer neutralizes bathroom odors by using powerful filters. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. Fully automated, including a multifunctional remote with 5 spray settings, auto open and close lid, AutoFlush, heated seat, and instantaneous water heating. TOTO's TORNADO FLUSH offers a rimless, hole-free rim design with dual-nozzles that create a centrifugal washing action to assist in rinsing the bowl more efficiently. CEFIONTECT, a layer of exceptionally smooth glaze minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with PREMIST and TORNADO FLUSH, all work together to reduce the frequency of toilet cleanings, and to minimize the usage of water, harsh chemicals, and time required for cleaning. ADA Height allows for a more comfortable seat position across a wide range of users. Flushing system meets WaterSense, CALGreen, and CEC standards and guidelines. Includes toilet, remote with batteries, mounting and connection hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- ZURN Extension Cable For Z6950-ElectronIC 24" (P6950-XC-24)
- JONES STEPHENS 1-2 in. - 1 in. x 20 in. Extruded Hole Copper Plated Bracket, Box of 50 (B00006)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW583#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- CHESTERFIELD LEATHER Elongated Soft Toilet Seat, Bone (CH1739180)
- Toto Toilet Seats