Shop All Toilets
Toto
WASHLET G450 Integrated Toilet Bowl Unit Cotton White
Mfr # CT922CUMFG#01
Zoro # G610152882
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Cotton White
- Material Vitreous China
- Width 17 in
- Collection Washlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17 in |
Length (In.) | 30 in |
Details
Bowl Shape | Elongated |
Color | Cotton White |
Material | Vitreous China |
Collection | Washlet |
Description
TOTO WASHLET G450 Integrated Toilet Bowl Unit. Requires SN992M top unit. Enjoy the ease and comfort of drying with the temperature adjustable warm-air dryer. The automatic air deodorizer neutralizes bathroom odors by using powerful filters. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. Fully automated, including a multifunctional remote with 5 spray settings, auto open and close lid, AutoFlush, heated seat, and instantaneous water heating. TOTO's TORNADO FLUSH offers a rimless, hole-free rim design with dual-nozzles that create a centrifugal washing action to assist in rinsing the bowl more efficiently. CEFIONTECT, a layer of exceptionally smooth glaze minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with PREMIST and TORNADO FLUSH, all work together to reduce the frequency of toilet cleanings, and to minimize the usage of water, harsh chemicals, and time required for cleaning. ADA Height allows for a more comfortable seat position across a wide range of users. Flushing system meets WaterSense, CALGreen, and CEC standards and guidelines. Includes toilet, remote with batteries, mounting and connection hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8294)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-08-O-SS)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, and PREMIST (MW6424736CEFGA#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COTTON (MS604124CEFG#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO VESPIN II 1G W/ SS124 -COTTON (MS474124CUFG#01)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- TOTO AP WH TOILET W/ WASHLET C5 (CWT4263084CMFG#MS)
- THETFORD 31711 Foot Cable for Aqua V RV Toilet (31711)
- Toto Toilets