Shop All Showerhead and Tub Accessories
Toto
Valve Volume Control 12
Mfr # TSMA
Zoro # G0346803
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Ceramic Disk Valve Cartridge
- Height 3"
- Width 2-1/4"
- Depth 2-1/2" to 3-3/4"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TSMA
- Zoro # G0346803
- UPC # 739268200913
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | 3" |
Width | 2-1/4" |
Depth | 2-1/2" to 3-3/4" |
Details
Item | Volume Control Valve |
Features | Corrosion Resistant, Ceramic Disk Valve Cartridge |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Bronze |
Description
Valve Volume Control 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Ball, Round, Plastic, 8 In (109-864)
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- TOTO Neorest Rh Kit, S Beige Sn988M12 Ct989 (MS988CUMFG#12)
- TOTO Mfv Lever Assembly Replacing Th305Sv1 (THYD9)
- TOTO Angle Stop, Cap 3/4" (10077T4-XQ)
- TOTO Junction Valve Ms992Cumfg993Cumfx (THU9754)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- DELTA Ashlyn Monitor® 14 Series Shower Trim Stainless (T14264-SS)
- Toto Showerhead and Tub Accessories