Shop All Showerhead and Tub Accessories
Toto
Valve Pressure Balance
Mfr # TSPTM
Zoro # G0346575
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Anti Scald Valve, Adjustable Temperature Limit Stop, Tub Port For Use With Diverter Tub Spout, Integral Shut Offs/Check Valves, Back to Back Installation Compatible Without Cross Over Piping
- Flow Rate 1.5 gpm
- Height 3-3/4"
- Width 5-1/16"
- Depth 1-11/16" to 2-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TSPTM
- Zoro # G0346575
- UPC # 739268201439
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 3-3/4" |
Width | 5-1/16" |
Depth | 1-11/16" to 2-11/16" |
Details
Item | Pressure Balance Valve |
Features | Corrosion Resistant, Anti Scald Valve, Adjustable Temperature Limit Stop, Tub Port For Use With Diverter Tub Spout, Integral Shut Offs/Check Valves, Back to Back Installation Compatible Without Cross Over Piping |
Flow Rate | 1.5 gpm |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass |
Description
Valve Pressure Balance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4-1/2" BRASS NIPPLE (311-127)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 1/8" Male NPT, PT1/4-N1 (PT1/4-N1)
- PROPLUS 3/4 Black Malleable Coupling (45086)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- TOTO Mfv Lever Assembly Replacing Th305Sv1 (THYD9)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- TOTO Valve Volume Control 12 (TSMA)
- TOTO Check Valve For Soap (190522R)
- TOTO Thermo Valve Assy Tstar Tstdr (THU4367R)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- AMERICAN STANDARD Handheld Showers, Flange Sleeve Kit, Polished Chrome (M962506-0020A)
- Toto Showerhead and Tub Accessories