Shop All Showerhead and Tub Accessories
Toto
Valve Diverter 3Way Wo Off Without Shuto
Mfr # TSMXW
Zoro # G0346654
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Ceramic Disk Valve Cartridge, 3 Independent Outlets, No Positive Shut Off Positions
- Height 3-3/16"
- Width 3-3/16"
- Depth 2-1/2" to 3-3/4"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TSMXW
- Zoro # G0346654
- UPC # 739268226418
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Dimensions
Height | 3-3/16" |
Width | 3-3/16" |
Depth | 2-1/2" to 3-3/4" |
Details
Item | 3-Way Diverter Valve |
Features | Corrosion Resistant, Ceramic Disk Valve Cartridge, 3 Independent Outlets, No Positive Shut Off Positions |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass |
Description
Valve Diverter 3Way Wo Off Without Shuto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- JOMAR VALVE 1" NPT Lead Free Bronze Y Check Valve (T-511G)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- ZORO SELECT 45 Deg Street Elbow, 2 In Hub x Spigot (1WJA6)
- TOTO Junction Valve Ms992Cumfg993Cumfx (THU9754)
- TOTO Flush Valve Asm Dual Flush With Nut (THU435)
- TOTO Angle Stop, Cap For Eto Product 1" (10077T3-XQ)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- Toto Showerhead and Tub Accessories