Shop All Toilet and Urinal Accessories
Toto
Urinal, 14-1/4" Depth, 26" H, White, 16" W
Mfr # UT445U#01
Zoro # G7679178
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Flushing Method Washout
- Mounting Style Wall Hung
- Flush Handle Sensor with Manual Override
- Standards ASME A112.19.2/CSA B45.1, CALGreen Title 24, California Energy, Commission, IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # UT445U#01
- Zoro # G7679178
- UPC # 739268254923
- Country of Origin Viet Nam
- Category Toilet and Urinal Accessories
Dimensions
Height (In.) | 26 |
Depth (In.) | 14-1/4 |
Width (In.) | 16 |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS T-4002-201 Da Pneumatic (T-4002-201)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- ZORO SELECT Red Brass Union, FNPT, 1/8" Pipe Size (1VFJ6)
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- TOTO Outlet Gasket 10 Set For Ut104Ut370Ut447 (THU119)
- TOTO Set Of Large Small Side Pla Cotton (THU344#01)
- TOTO L Series, Modern Round, Single Spray (TBW01012U4#CP)
- TOTO G500 Deodorizer Air Filter Ms970Cemfg Re (THU9516)
- TOTO Remote Control Assembly K300 (THU6223)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- Toto Toilet and Urinal Accessories