Shop All Bathroom Sink Faucets
Toto
Undercounter Lavatory, Bone 17"X14"
Mfr # LT569#03
Zoro # G1767895
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Under Counter
- ADA Compliant Yes
- Flow Outlet Type Concealed Front Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT569#03
- Zoro # G1767895
- UPC # 739268067196
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Type | Under Counter |
ADA Compliant | Yes |
Flow Outlet Type | Concealed Front Overflow |
Item | Undercounter Lavatory,Bone 17"X14" |
Material | Vitreous china |
Description
Item Undercounter Lavatory,Bone 17 In.X14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- KOHLER Shower Arm & Flange (7397-2MB)
- KOHLER Stem Adapter (71906)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- TOTO Lavatory Shroud Cotton (HT242#01)
- GROHE Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (3427000A)
- Toto Bathroom Sink Faucets & Accessories