Shop All Toilets
Toto
Ultramax II One-Piece Elongated 1.0 GPF Universal Height Toilet And Softclose Seat, Cotton
Mfr # MS604124CUFG#01
Zoro # G609074980
product price: $722.00
/ea
Free Shipping & Returns
$722.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Needs to be less than 2000 charecters! The TOTO UltraMax II one-piece elongated 1.28 GPF universal height toilet with CEFIONTECT features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The TOTO UltraMax II 1G features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. TOTO's TORNADO FLUSH is a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO UltraMax II 1G includes CEFIONTECT a layer of exceptionally smooth glaze that prevents particles from adhering to the ceramic. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. This version of the UltraMax II 1G offers TOTO WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The TOTO UltraMax II is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users. The UltraMax II 1G is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO UltraMax II includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional WASHLET+ electronic bidet seat.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Silicone - Chrome (58750-PP-CP-G)
- EVERFLOW FIP Short Globe Style Stop Valve, Brass 3/4" (73342-NL)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EG#01)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- TOTO Carlyle II One-Piece Elongated 1.28 GPF Universal Height Toilet SS124 SoftClose Seat Cotton White (MS614124CEFG#01)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- Toto Toilets