Shop All Toilet Repair Parts
Toto
Ultramax II, 1pc Tank Lid, Colonial White
Mfr # TCU604CRE#11
Zoro # G0346164
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Tank Lid with Gasket
- Color Colonial White
- Color/Finish Colonial White
- For Use With Mfr. No. MS604114CEFRG, MS604114CEF, MS604114CEFG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TCU604CRE#11
- Zoro # G0346164
- UPC # 739268151550
- Country of Origin Norway
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Tank Lid with Gasket |
Color | Colonial White |
Color/Finish | Colonial White |
For Use With | Mfr. No. MS604114CEFRG, MS604114CEF, MS604114CEFG |
Item | Ultramax II,1pc Tank Lid,Colonial White |
Sub-Category | Tank Covers |
Description
Ultramax II,1pc Tank Lid,Colonial White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Black Steel Slip On Flange (FLCS1RFSO800)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- ELKAY Assembly-Strainer, Ferrule CP (40575C)
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- TOTO Bolt Cap Set 10 Sets Ea Toilets Bt500A5 (THU098#01)
- TOTO Replacement Flapper for Select TOTO, 3" (THU500S)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- Toto Toilet Repair Parts