Shop All Toilet Repair Parts
Toto
U-Packing Set, Rubber, 6" x 4" x 1/2" Sz
Mfr # TH305SV103
Zoro # G2727501
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Rubber
- Type U Packing
- Size 1-1/2" x 1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TH305SV103
- Zoro # G2727501
- UPC # 739268654617
- Country of Origin Viet Nam
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 1/2" |
Details
Fits Brand | Toto |
Material | Rubber |
Type | U Packing |
Color | Black |
Material of Construction | Rubber |
Color/Finish | Black |
For Use With | TET1LA Series, TET2LA Series |
Item | U-Packing Set |
Sub-Category | Repair Parts |
For Use With Mfr. Model Number | TEU1GA12#CP |
Accessory Type | U-Packing Set |
Description
U-Packing Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 50 Ft (2VDL7)
- TOTO China Lid For St706 With H n L, Tape Cotton (TCU706CR#01)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- TOTO Trip Lever Chrome Plated Warm Spare Part (THU458#CP)
- TOTO Mounting Hardware for ST701, ST703, ST706, ST723 and ST743 Bronze (THU833-A)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- LARSEN SUPPLY CO Toilet Closet Bolt Bowl To Floor Kit - 0.25 x 3.5 in., 6PK (659647)
- Toto Toilet Repair Parts