Shop All Bathtub Fillers
Toto
Two Handle Tub Filler, Polished Nickel, Floor
Mfr # TB100DF#PN
Zoro # G0321579
Free Shipping & Returns
$2,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Metal Hose
- Features Ceramic Disk Valve Cartridge
- Flow Rate 2.5 gpm
- Mounting Type Floor
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TB100DF#PN
- Zoro # G0321579
- UPC # 739268176874
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 37-1/4" |
Depth | 8-5/8" |
Details
Includes | 60" Metal Hose |
Item | Two Handle Tub Filler |
Features | Ceramic Disk Valve Cartridge |
Flow Rate | 2.5 gpm |
Mounting Type | Floor |
Number of Holes | 2 |
ADA Compliant | Yes |
Shower Head Type | Hand Held |
Connection | 1/2" FNPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Finish | Polished Nickel |
Material | Brass |
Description
Doublehandle,Freestanding Tub Filler,Pol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- ACORN CONTROLS Toilet, Wall, Satin, Stainless Steel (R2105-T-1)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LVRCGRN8WSK Fountain Filters (1PK) (AFC-EWH-3000-1p-10812)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 17)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- ALFI BRAND Polished Chrome Deck Mount Tub Filler and Round Hand Held Shower Head (AB2703-PC)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- KOHLER Bath Filler Trim, Vibrant Polished Nickel, Floor (T97328-4-SN)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- Toto Bathtub Fillers