Shop All Bathtub Fillers
Toto
Tub Filler, Polished Chrome, Deck
Mfr # TB220DD#CP
Zoro # G0343960
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cross Handles, Ceramic Disk Valve Cartridge
- Mounting Type Deck
- Number of Holes 3
- Depth 10"
- Standards ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TB220DD#CP
- Zoro # G0343960
- UPC # 739268195523
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Depth | 10" |
Details
Item | Tub Filler |
Features | Cross Handles, Ceramic Disk Valve Cartridge |
Mounting Type | Deck |
Number of Holes | 3 |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Finish | Polished Chrome |
Material | Brass |
Description
Trim Cross,Roman Tub,Vivian
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B&K Products Cast Iron Wheel Handle 1 pc (VACREPF3)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 In (0500406962)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- ALFI BRAND ALFI brand AB5901-PC Polished Chrome Waterfall Tub Filler (AB5901-PC)
- DELTA Lahara Roman Tub with Handshower Trim (T4738-SS)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- Toto Bathtub Faucets & Accessories