Shop All Toilet Repair Parts
Toto
Trip Lever - Polished Nickel
Mfr # THU458#PN
Zoro # G0344889
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Polished Nickel
- Finish Polished Nickel
- For Use With Mfr. No. MS974224CEF(G), CST404CEF, CST404CEFG, CST404CEFRG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU458#PN
- Zoro # G0344889
- UPC # 739268328815
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Polished Nickel |
Finish | Polished Nickel |
For Use With | Mfr. No. MS974224CEF(G), CST404CEF, CST404CEFG, CST404CEFRG |
Item | Trip Lever - Polished Nickel |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever - Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV PVC Double Wye (PVC 00611 0800HA)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KOHLER Decorative Grid Drain Without Overflow (7107-2BZ)
- KOALA KARE Strap, Safety , Vertical Table (889KIT)
- TOTO Trip Lever Handle W Spud And Mounting Nu (THU416#CP)
- TOTO Wall Hung Bowl Spare Parts Mtg-Install Hardware W Pl Ring (THU754-A)
- TOTO Trip Lever For St743S Colonial White (THU068#11)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- TOTO Seal, Gasket For St484, Maris (9BU090)
- JONES STEPHENS White Tank Lever F/ Briggs (T01335)
- Toto Toilet Repair Parts