Shop All Toilet Repair Parts
Toto
Trip Lever Ms924 Satin Brass
Mfr # THU147#SB
Zoro # G0345814
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Satin Brass
- Finish Satin Brass
- For Use With Mfr. No. MS924154F, CST924F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU147#SB
- Zoro # G0345814
- UPC # 739268654020
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Satin Brass |
Finish | Satin Brass |
For Use With | Mfr. No. MS924154F, CST924F |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever Ms924 Satin Brass |
Description
Trip Lever Ms924 Satin Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-17 D.I. Y-STRAINER (105-523)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- TOTO Tailpiece Oring Set (TH305SV106)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- PLUMB PAK Toilet Flush Lever Kohler (PP23559)
- Toto Toilet Repair Parts