Shop All Toilet Repair Parts
Toto
Trip Lever Ms924 Chrome Plated
Mfr # THU147#CP
Zoro # G0345841
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Polished Chrome
- Finish Polished Chrome
- For Use With Mfr. No. MS924154F, CST924F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU147#CP
- Zoro # G0345841
- UPC # 739268653818
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Mfr. No. MS924154F, CST924F |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever Ms924 Chrome Plated |
Description
Trip Lever Ms924 Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 2 Ft. L (ZUSA-HT-1645)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 00WP2)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 2nd Check Kit)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- TOTO Flush Panel, Neorest, Wall Mount, White (WT174M)
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- TOTO Bowl Gasket, 1pcs, Gmax/Emax, Tornado Flush (9BU024E)
- TOTO Fill Valve Assembly with Rr35% (TSU83.35-A)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3", Size: 4" x 3" (1WHR5)
- Toto Toilet Repair Parts