Shop All Toilet Repair Parts
Toto
Trip Lever Handle Assembly W- Nut - Brus
Mfr # THU485#BN
Zoro # G0345570
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever Handle Assembly
- Color/Finish Brushed Nickel
- Finish Brushed Nickel
- For Use With Mfr. No. CST454CUF, CST454CUFG, CST454CUFRG, CST474CUF, CST474CUFG, CST474CUFRG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU485#BN
- Zoro # G0345570
- UPC # 739268328747
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever Handle Assembly |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
For Use With | Mfr. No. CST454CUF, CST454CUFG, CST454CUFRG, CST474CUF, CST474CUFG, CST474CUFRG |
Item | Trip Lever Handle Assembly W- Nut - Brus |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever Handle Assembly W- Nut - Brus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ASCO 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- TOTO Trip Lever For St743S Bone (THU068#03)
- TOTO China Lid For St706 With H n L, Tape Cotton (TCU706CR#01)
- TOTO Trip Lever - Polished Nickel (THU458#PN)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- PLUMB PAK TOILT FLUSH VALVE 8-1/2"" (PP835-8)
- Toto Toilet Repair Parts