Shop All Toilet Repair Parts
Toto
Trip Lever for St774S, Oil-Rubbed Bronze
Mfr # THU141#RB
Zoro # G9033619
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand TOTO
- Type Trip Lever
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- For Use With CST743E, ST743E, C743E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU141#RB
- Zoro # G9033619
- Country of Origin Japan
- Category Toilet Repair Parts
Details
Fits Brand | TOTO |
Type | Trip Lever |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | CST743E, ST743E, C743E |
Sub-Category | Trip Levers and Actuators |
Item | Toilet Trip Lever for St774S, Oil-Rubbed Bronze |
Description
Trip Lever for St774S,Oil-Rubbed Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- MILLROSE Closet Bolts (73065)
- TOTO Carolina Left Hand Trip Lever Ebony (THU808#51-A)
- TOTO Trip Lever For St743S Sedona Beige (THU068#12)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- TOTO U-Packing Set, Rubber, 6" x 4" x 1/2" Sz (TH305SV103)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- Toto Toilet Repair Parts