Shop All Toilet Repair Parts
Toto
Trip Lever For St743S Cotton
Mfr # THU068#01
Zoro # G0345561
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand TOTO
- Type Trip Lever
- Color Cotton White
- Color/Finish Cotton White
- For Use With Mfr. No. CST744SD, ST743SD, C744S, CST743E, C743E, ST743E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU068#01
- Zoro # G0345561
- UPC # 739268388345
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | TOTO |
Type | Trip Lever |
Color | Cotton White |
Color/Finish | Cotton White |
For Use With | Mfr. No. CST744SD, ST743SD, C744S, CST743E, C743E, ST743E |
Item | Trip Lever For St743S Cotton |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever For St743S Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND5)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P462)
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- TOTO Flow Regulator Adaptergasket 0.35Gpm Eco (THP3272)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- TOTO Touch Button Assembly Concealed Efvmc Con (THP3214)
- TOTO Trip Lever For St743S Colonial White (THU068#11)
- MANSFIELD Mansfield 630-6204-P-4 2 in. Tank-To-Bowl Bolt Kit (4591301)
- Toto Toilet Repair Parts