Shop All Toilet Repair Parts
Toto
Trip Lever For St706 Cotton
Mfr # THU061#01
Zoro # G0345379
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand TOTO
- Type Trip Lever
- Color Cotton White
- Color/Finish Cotton White
- For Use With Mfr. No. CST715D, ST706D, C715, CST715B, ST706B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU061#01
- Zoro # G0345379
- UPC # 739268063075
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | TOTO |
Type | Trip Lever |
Color | Cotton White |
Color/Finish | Cotton White |
For Use With | Mfr. No. CST715D, ST706D, C715, CST715B, ST706B |
Item | Trip Lever For St706 Cotton |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever For St706 Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Check Valve, 2.54 in Overall L (4371000510)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- TOTO Mounting Hardware for ST701, ST703, ST706, ST723 and ST743 Bronze (THU833-A)
- TOTO Mounting Hardware For Dual Flush Tanks V (TS810DV3)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- TOTO Trip Lever - Spare Part (THU458#BN)
- TOTO Lower Bracket For In Wall Tank Wt174M (THU560)
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- MANSFIELD PLUMBING PRODUCTS Ballcock Service Pack (7984)
- Toto Toilet Repair Parts