Shop All Toilet Repair Parts
Toto
Trip Lever For St706 Bone
Mfr # THU061#03
Zoro # G0345342
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color Bone
- Color/Finish Bone
- For Use With Mfr. No. CST715D, ST706D, C715, CST715B, ST706B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU061#03
- Zoro # G0345342
- UPC # 739268063099
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color | Bone |
Color/Finish | Bone |
For Use With | Mfr. No. CST715D, ST706D, C715, CST715B, ST706B |
Item | Trip Lever For St706 Bone |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever For St706 Bone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361176902)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- TOTO China Lid For 854S854Sl853S W H n L, Co (TCU854CRS#01)
- TOTO U-Packing Set, Rubber, 6" x 4" x 1/2" Sz (TH305SV103)
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- TOTO Trip Lever Handle W Spud And Mounting Nu (THU416#CP)
- TOTO Lower Bracket For In Wall Tank Wt174M (THU560)
- Toto Toilet Repair Parts