Shop All Toilet Repair Parts
Toto
Trip Lever For Cst914 Pvd Polished Brass
Mfr # THU099#PB
Zoro # G0345239
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Polished Brass
- Finish Polished Brass
- For Use With Mfr. No. MS914144, CST914
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # THU099#PB
- Zoro # G0345239
- UPC # 739268436411
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Polished Brass |
Finish | Polished Brass |
For Use With | Mfr. No. MS914144, CST914 |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever For Cst914 Pvd Polished Brass |
Description
Trip Lever For Cst914 Pvd Polished Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Seat For - Part# Ts3164-45 (TS3164-45)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- SELKIRK TRIM PLATE SPACER 6"" (206488)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-0)
- TOTO Aquia, Tank Lid, Cotton Aquia Ii (TCU416CR#01)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- TOTO Trip Lever - Polished Nickel (THU458#PN)
- TOTO Trip Lever For St733 Chrome Plated (THU146#CP)
- KOHLER Betello Trip Lever, Rh (21261-R-2MB)
- Toto Toilet Repair Parts