Shop All Toilet Repair Parts
Toto
Trip Lever For Carrollton And Promenade
Mfr # THU141#PN
Zoro # G0345001
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Polished Nickel
- Finish Polished Nickel
- For Use With Mfr. No. CST754EF, C754SF, ST753E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU141#PN
- Zoro # G0345001
- UPC # 739268167964
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Polished Nickel |
Finish | Polished Nickel |
For Use With | Mfr. No. CST754EF, C754SF, ST753E |
Item | Trip Lever For Carrollton And Promenade |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever For Carrollton And Promenade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313208)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- TOTO China Lid For 854S854Sl853S W H n L, Co (TCU854CRS#01)
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- TOTO Trip Lever For St743S Colonial White (THU068#11)
- TOTO Sensor Controller For Lloyd Urinal Flush (THU3004)
- SLOAN Flushometer Rebuilding Kit, 4.5 GPF (A36A)
- Toto Toilet Repair Parts