Shop All Handles, Levers & Controls
Toto
Trip Lever Assembly, Brass, 10-1/2" Size
Mfr # THU061#CP
Zoro # G7679141
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Toto
- Material Brass
- Size 10-1/2 in
- For Use With Mfr. Model Number CST715#03, CST715#11, CST715#12, CST715B#01, CST715B#03, CST715B#11, CST715B#12, CST715D#01, CST715D#03, CST715D#12, CST715DB#01, CST715DB#03, CST715DB#11, CST715DB#12, CST716B#01, CST716B#03, CST716D#11, CST716DB#01, CST716DB#03, CST716DB#11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU061#CP
- Zoro # G7679141
- UPC # 739268300156
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Size | 10-1/2 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Toto |
Material | Brass |
For Use With Mfr. Model Number | CST715#03, CST715#11, CST715#12, CST715B#01, CST715B#03, CST715B#11, CST715B#12, CST715D#01, CST715D#03, CST715D#12, CST715DB#01, CST715DB#03, CST715DB#11, CST715DB#12, CST716B#01, CST716B#03, CST716D#11, CST716DB#01, CST716DB#03, CST716DB#11 |
Includes | Repair Part Only |
For Use With | Most Toilets |
Color/Finish | Chrome |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC SCH40 4S4SX3""S (PVC006012000)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU068#CP)
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- KOHLER Trip Handle Assembly (77783-BN)
- MOEN Handle Kit, 183598 (183598)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- MOEN Lever Handle Kit, 3 Function Transfer Valve Kit (100079)
- Toto Handles, Levers & Controls