Shop All Shower & Bathtub Parts
Toto
Trim Vivian Lever Diverter 2Way Without
Mfr # TS220DW1#CP
Zoro # G0344484
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS220DW1#CP
- Zoro # G0344484
- UPC # 739268230835
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Trim Vivian Lever Diverter 2Way Without |
Description
Trim Vivian Lever Diverter 2Way Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- THRIFCO PLUMBING Anti-Siphon Universal Toilet Tank Fill Valve, Fluid master 400 (4543542)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- TOTO Aquia Push Button Ms654 53Mm Spare Part (THU340#CP)
- TOTO Back Up Battery Pack Lithium Integrated (THP3039)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-SHP)
- KOHLER Trim Ring Kit (88532-G9)
- KOHLER Assembly, Hardware Kit (1318667)
- Toto Shower & Bathtub Parts