Shop All Shower & Bathtub Parts
Toto
Trim Vivian Cross Diverter 2Way Without
Mfr # TS220DW#CP
Zoro # G0344274
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS220DW#CP
- Zoro # G0344274
- UPC # 739268230767
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Trim Vivian Cross Diverter 2Way Without |
Description
Trim Vivian Cross Diverter 2Way Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- LEGEND VALVE 3/4" TWO PART NL UNION (313-034NL)
- KOHLER Assembly, Overflow (1069647)
- TOTO Aquia Push Button Ms654 53Mm Spare Part (THU340#CP)
- TOTO Back Up Battery Pack Lithium Integrated (THP3039)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- Toto Shower & Bathtub Parts