Shop All Bath Towel Bars and Hooks
Toto
Towel Bar Traditional B 8"
Mfr # YB30108#BN
Zoro # G0343699
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # YB30108#BN
- Zoro # G0343699
- UPC # 739268241886
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar Traditional B 8" |
Description
Towel Bar Traditional B 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- IN-SINK-ERATOR Hc3300 Chrome Faucet (F-HC3300C)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- GLOBAL INDUSTRIAL Interion 36W Wall Mount Coat & Towel Rack With Shelf, Chrome (695826)
- KOHLER Parallel Hotelier (23530-BN)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- RIOBEL Parabola Wall Mount Towel Hook (PB7BK)
- Toto Bath Towel Bars and Hooks